
4-Cube Organizer Myo 3a , Versatile design creates multiple storage solutions
Mfr # 431284
Zoro # G411228663
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Depth
13.03 in
Height
29.92 in
Width
29.84 in
Finish
Mystic OakĀ®
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
431284
Zoro #
G411228663
UPC #
042666094719
Country of Origin
Viet Nam
Dimensions
Depth
13.03 in
Height
29.92 in
Width
29.84 in
Details
Finish
Mystic OakĀ®
Material
Engineered wood
Description
There is no such thing as having too much storage space in your home. Add versatile storage options to any room with the simplistic style and design of this 4-cube organizer from the Sauder Select collection. This storage bookcase features four spacious cubbyholes that provide you with the ideal amount of space to store and display a variety of different items like your collection of books, decorative plants, sweet-smelling potpourri and photos of your family and friends. This 4-cube storage also makes the perfect place for 13-inch organizing bins and storage baskets sold separately. You can find room for all your things! You can also use the large top surface of this cube storage bookcase as an additional place to display your home dcor items like an accent lamp and knick-knacks. Cube organizers, like this one, are finished on all sides for versatile placement throughout any room in your home - the living room, your office, down the hallway or even in your bedroom. Finished in Mystic Oak, this 4-cube bookcase is the solution to all your storage woes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.