Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40in w 2-Door Armoire W/drawers Rao A2 3a

  • Mfr # 446895

  • Zoro # G816468220


product price: $349.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Engineered wood
Setup Depth Inches
20.551 in
Finish
Raven Oak
Setup Height Inches
71.102 in
Setup Width Inches
40.157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446895
Zoro #
G816468220
UPC #
42666250580
Country of Origin
Malaysia

Dimensions

Setup Depth Inches
20.551 in
Setup Height Inches
71.102 in
Setup Width Inches
40.157 in

Details

Material
Engineered wood
Item
Storage Armoire
Finish
Raven Oak

Description

The practical wardrobe storage cabinet from the Sauder Select collection offers three different types of storage-from drawers to shelves to hanging storage-in one useful package. Finished in elegant Raven Oak and accented with framed panel detail, this wardrobe cabinet is the perfect organization solution. This armoire with drawers features a garment rod and upper fixed shelf for storing hanging clothes behind a full-length door. Behind the shorter, right-side door of this bedroom armoire is one fixed and one adjustable shelf - an excellent place to store folded items like sweaters or denim. Also included with this bedroom cabinet are two deep storage drawers that glide on metal runners. This wardrobe armoire isn't solely for use in a bedroom. This unit would be ideal for customizing home office storage items like binders, files and other office supplies. This cabinet would also be useful to store organizing bins and baskets for laundry room or bathroom storage. From the entryway to the bedroom, this wardrobe armoire can accommodate an abundance of general storage needs.
  • Storage behind full length door includes garment rod and fixed shelf , One fixed shelf and one adjustable shelf behind upper door, Two drawers with metal runners and safety stop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.