Zoro Homepage

5-Shelf Bookcase Go , Three adjustable shelves allow versatile storage and display options

  • Mfr # 434821

  • Zoro # G411227710


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Depth
13.23 in
Height
69.76 in
Width
35.28 in
Finish
Glacier OakĀ®
Material
Engineered wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434821
Zoro #
G411227710
UPC #
042666135559
Country of Origin
United States

Dimensions

Depth
13.23 in
Height
69.76 in
Width
35.28 in

Details

Finish
Glacier OakĀ®
Material
Engineered wood

Description

The neutral gray and white blended color of Glacier Oak finish, fused with a genuine muted woodgrain, give this 5-shelf bookcase from the Sauder Select collection a versatile advantage. Whether your current dcor is based in black, white, or gray, this lovely display bookcase will fit nicely into your home. Three adjustable shelves lend to further the utilitarian value of this timeless wood bookcase, making room for storage and organization of items small and large alike. From a heavy collection of encyclopedias, a tall vase of fresh flowers, a short stack of children's books, a wicker basket of puppy toys or treasured family photos gleaming from the shelves, this bookcase is exactly what your home needs. This 5-shelf bookshelf offers a quick and easy assembly with slide-on moldings for a smooth and simple building process. The cove moldings lend a refined appearance to the classic household staple, making this living room bookcase a both fashionable and functional addition to your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.