Zoro Homepage

5 Shelf Bookcase Wc

  • Mfr # 414356

  • Zoro # G116078365


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Width
35.276 in
Height
69.764 in
Length
13.228 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414356
Zoro #
G116078365
UPC #
042666151702
Country of Origin
United States

Dimensions

Width
35.276 in
Height
69.764 in
Length
13.228 in

Details

Item
5-Shelf Bookcase
Color
Washington Cherry

Description

Stack it, store it, or style it with this 5-shelf rustic bookcase from the Sauder Select collection. This tall bookcase features five spacious shelves with room for a variety of home office supplies from file boxes to binders to reams of paper. These large shelves make a great place to store and display kitchen pantry items like boxes of snacks or stacks of dishes. This customizable bookcase includes three adjustable shelves that will accommodate items of many different heights for flexible storage and display of family keepsakes, collectibles, books, and novels. Use this 5-shelf rustic bookcase in the bathroom to store cosmetics, linens, or baskets of toiletries. It could be the perfect vertical storage unit for arranging art supplies in a craft room or keeping laundry soaps and fabric softeners organized in the utility room. Finished in classic Washington Cherry, this stylish display bookcase could also be used for entertaining purposes, providing the perfect organization piece to display bottles, glasses, and a collection of swizzle sticks. This bookcase is a blank canvas of storage possibility and the ultimate furniture addition for home organization.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.