Zoro Homepage

5 Shelf Bookcase W/doors Esb , Three adjustable shelves for flexible storage options

  • Mfr # 426412

  • Zoro # G511227733


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Depth
13.23 in
Height
69.76 in
Width
35.28 in
Material
Engineered wood
Finish
Estate BlackĀ®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426412
Zoro #
G511227733
UPC #
042666054041
Country of Origin
United States

Dimensions

Depth
13.23 in
Height
69.76 in
Width
35.28 in

Details

Material
Engineered wood
Finish
Estate BlackĀ®

Description

Style and storage all in one. Give your home the storage options it needs without having to sacrifice on the style that you love with this 5 shelf bookcase with doors from the Sauder Select collection. This farmhouse bookcase features three large shelves that provide you with the ideal amount of space to store and display a variety of items like your collection of books, decorative plants, a wireless speaker and framed photos of your family and friends. Behind the doors is a hidden storage area that includes another spacious shelf for additional storage of items like magazines and organizing bins. This 5-shelf bookcase includes three adjustable shelves that have the ability to move to different heights to create flexible storage for items of all shapes and sizes. Finished in Estate Black and detailed with attractive hardware, this beautiful display bookcase with doors gives your home the style you want with the functionality you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.