Zoro Homepage

5 Shelf Bookcase W/doors Lo , Three adjustable shelves for flexible storage options

  • Mfr # 426413

  • Zoro # G211227743


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Depth
13.23 in
Height
69.76 in
Width
35.28 in
Material
Engineered wood
Finish
Lintel OakĀ®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426413
Zoro #
G211227743
UPC #
042666054058
Country of Origin
United States

Dimensions

Depth
13.23 in
Height
69.76 in
Width
35.28 in

Details

Material
Engineered wood
Finish
Lintel OakĀ®

Description

Give your home the versatile storage space it needs while adding a touch of farmhouse style with this 3-shelf bookcase from the Sauder Select collection. This bookcase with doors features three spacious shelves with room to store and display items like your favorite cookbooks, a wireless speaker, knick-knacks, and organizing bins. This display bookcase also has a hidden storage area behind its doors that includes another spacious shelf to store books, magazines, and other items you prefer to keep out of sight. Plus, this farmhouse bookcase includes three adjustable shelves that can move to different heights to store items of all shapes and sizes. Its charming good looks and versatile design make this bookshelf a great fit for any room. Finished in Lintel Oak and detailed with attractive hardware, this cottage bookcase is the solution to your storage woes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.