
5 Shelf Bookcase W/doors Myo , Three adjustable shelves for flexible storage options
Mfr # 426418
Zoro # G411227802
product price: $272.99
/ea
Free Shipping & Returns
Key Features
Depth
13.23 in
Height
69.76 in
Width
35.28 in
Material
Engineered wood
Finish
Mystic OakĀ®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
426418
Zoro #
G411227802
UPC #
042666054003
Country of Origin
United States
Dimensions
Depth
13.23 in
Height
69.76 in
Width
35.28 in
Details
Material
Engineered wood
Finish
Mystic OakĀ®
Description
Give your home more storage options while adding a beautiful touch of style and design with this 5-shelf bookcase from the Sauder Select collection. This bookcase with doors features three spacious shelves with ample space to store and display items like organizing bins, knick-knacks, magazines, and awards. This display bookcase includes three adjustable shelves that can move to different heights to store and display items of all shapes and sizes. Plus, this farmhouse bookcase includes hidden storage behind its doors to stow away items that you prefer to keep out of sight. Its modern style and versatile design make this 5-shelf bookcase a great fit for any room. Finished in Mystic Oak and detailed with attractive hardware, this cottage bookcase will have you feeling organized in no time. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative furniture solutions we offer to you!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.