
5 Shelf Bookcase W/doors Sec , Three adjustable shelves for flexible storage options (Discontinued)
- Mfr # 426415
- Zoro # G111227737
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
426415
Zoro #
G111227737
UPC #
042666054072
Country of Origin
United States
Dimensions
Depth
13.23 in
Height
69.76 in
Width
35.28 in
Details
Material
Engineered wood
Finish
Select Cherry
Description
Get storage that makes a statement with this 3-shelf bookcase from the Sauder Select collection. This bookcase with doors features three large shelves with space to store and display items like your collectibles, favorite books, decorative plants, and framed photos of your family and friends. The hidden storage area behind the doors includes a spacious shelf to store items like magazines, storage bins, and items you prefer to keep hidden and out of the way. This transitional bookcase includes three adjustable shelves that can move to store items of all shapes and sizes so you never have to worry about this piece not being able to adjust to your needs and style. Its beautiful style and versatile design make this display bookshelf a great addition to any room. Finished in Select Cherry, this stunning wood bookcase with doors is sure to stand out in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.