
5 Shelf Bookcase Wp , Three adjustable shelves for flexible storage options
Mfr # 426423
Zoro # G711227786
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Depth
13.23 in
Height
69.76 in
Width
35.28 in
Material
Engineered wood
Finish
White PlankĀ®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
426423
Zoro #
G711227786
UPC #
042666053785
Country of Origin
United States
Dimensions
Depth
13.23 in
Height
69.76 in
Width
35.28 in
Details
Material
Engineered wood
Finish
White PlankĀ®
Description
Store it or display it. Create a designated space in your home for all your things without having to sacrifice on the style that you love with this 5-shelf bookcase from the Sauder Select collection. This living room bookcase features five large shelves that provides you with an endless amount of space to store a variety of items like your collection of gardening magazines, your favorite novel, work supplies and organizing bins. These spacious shelves also make a great place to display decorative items like knick-knacks, framed photos of your family, and all your awards. This tall bookcase includes three adjustable shelves that can move to different heights to create flexible storage for items of all shapes and sizes. It has a place for all your things. Its attractive good looks and versatile design make this storage bookcase the perfect fit for any room in your home. Finished in White Plank, this 5-shelf book is the answer for an organized home or office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.