Zoro Homepage

5 Shelf Split Bookcase Jw

  • Mfr # 410375

  • Zoro # G816078238


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Width
35.276 in
Length
13.228 in
Height
69.764 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410375
Zoro #
G816078238
UPC #
042666103213
Country of Origin
United States

Dimensions

Width
35.276 in
Length
13.228 in
Height
69.764 in

Details

Color
Jamocha Wood
Item
5-Shelf Bookcase

Description

Add some stylish functionality to your home with this 5-shelf bookcase from the Sauder Select collection. With five total shelves, you can stack, store, and display all your books, knick-knacks, magazines, candles, bins, and your collection of DVDs and CDs. Three adjustable shelves allow you to customize this living room bookshelf to your specific needs. These spacious shelves also make a great place to display decorative items like framed photos of your family, your awards, and scrapbooks. Putting together this 5-shelf bookshelf is a breeze with patented slide-on moldings that allow for quick and easy assembly. Its attractive good looks and versatile design make this storage bookcase the perfect fit for any room in your home. Finished in a sleek Jamocha Wood, this display bookcase is the perfect addition for any room: the dining room, office, living room, bedroom, or guest room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.