Zoro Homepage

5-Shelf Split Bookcase Ooa

  • Mfr # 410367

  • Zoro # G516078156


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Height
69.764 in
Length
13.228 in
Width
35.276 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410367
Zoro #
G516078156
UPC #
042666103275
Country of Origin
United States

Dimensions

Height
69.764 in
Length
13.228 in
Width
35.276 in

Details

Color
Oiled Oak
Item
5-Shelf Bookcase

Description

This 5-shelf bookcase from the Sauder Select collection is the ultimate home organization tool. Featuring five spacious shelves, this tall bookcase has room for a variety of home office supplies, from file boxes to binders. These large shelves make a great place to store and display kitchen pantry items like cereal boxes or dishes. This living room bookcase will be assembled in no time with the patented slide-on moldings. It includes three adjustable shelves for flexible storage and display of family keepsakes and collectibles. Use this engineered wood bookcase in the bathroom to store cosmetics, linens, or baskets of toiletries. It could be the perfect vertical storage unit for arranging art supplies in a craft room or keeping laundry soaps and fabric softeners organized in the utility room. Finished in elegant Oiled Oak, this stylish display bookcase could also be used for entertaining purposes, providing the perfect organization tool to display bottles, glasses, and a collection of swizzle sticks. Stack it, store it, or style this versatile, vertical storage solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.