Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

54in w Credenza Rao 3a A2

  • Mfr # 442818

  • Zoro # G516468193


product price: $590.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Finish
Raven Oak
Width
54.016 in
Overall Depth
19.449 in
Overall Height
32.008 in
Frame Material
Engineered wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442818
Zoro #
G516468193
UPC #
42666240246
Country of Origin
Viet Nam

Dimensions

Width
54.016 in
Overall Depth
19.449 in
Overall Height
32.008 in

Details

Finish
Raven Oak
Item
Credenza
Frame Material
Engineered wood

Description

The contemporary TV credenza from the Sauder Select collection will create a living space that feels sleek and uncluttered, with warm and attractive gold accents to make sure it remains inviting and comfortable. A faux marble accent on the durable, 1in thick top surface of this TV stand with doors provides adequate space to accommodate a television up to a 60-inches, weighing 70 lbs. or less. This credenza TV stand has single and double doors that can be positioned on the left or right to provide versatile storage options. Two large adjustable shelves and two small adjustable shelves make it hassle-free to accommodate gaming systems and electronic devices of all sizes. The enclosed back of this TV stand with gold accents provides cord access to eliminate the clutter of cables and wires. A sleek, contemporary black Raven Oak finish combined with soft touches of marble and gold make this entertainment credenza a true blend of modern aesthetics and cozy warmth for any living space.


  • MULTI-ROOM STORAGE – This functional TV credenza can meet your storage needs in a variety of ways – entertainment, kitchen/dining, multimedia storage, or office. Raven Oak finish with faux marble accent for a modern yet cozy aesthetic.
  • SPACIOUS STORAGE – Single and double doors can be positioned on left or right providing versatile storage. Two large adjustable shelves and two small adjustable shelves.
  • DURABILITY – This TV credenza holds up to a 60" TV weighing 70 lbs. or less.
  • DIMENSIONS – 54"W x 19-1/2"D x 32"H
  • CLEAR INSTRUCTIONS – With illustrated instructions and labeled parts, you'll set it up quickly and easily.
  • SAUDER TRUSTED SERVICE – For questions about product or assembly, we are here to help.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.