
57.48 in D X 30 in H, 57.48 in W X Engineered wood, Metal
Mfr # 431209
Zoro # G211227484
product price:Ā $255.99
/ea
Free Shipping & Returns
Key Features
Overall Width
57.48 in
Overall Depth
57.48 in
Overall Height
30 in
Finish
Brew Oakā¢
Material
Engineered wood, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
431209
Zoro #
G211227484
UPC #
042666098373
Country of Origin
China
Dimensions
Overall Width
57.48 in
Overall Depth
57.48 in
Overall Height
30 in
Details
Finish
Brew Oakā¢
Material
Engineered wood, Metal
Description
For an L-shaped desk with some flair, the Canton Lane L-shaped computer desk with storage has you covered. With a durable 1 in. thick top, this computer desk is durable and easy assemble. This desk features two drawers with full extension slides to hold various home office supplies: your chargers, extra notepads, and more. The lower drawer of this L-shaped computer desk holds letter-size hanging files, keeping your important files organized and easy to find. This computer desk with storage features cubbyhole areas under the top surface for your laptop, planner, sticky notes, and other items you want to have close at hand. A cord management system featuring two desktop grommets keeps your computer desk with drawers free of cord clutter. Finished on all sides for versatile placement, this L-shaped computer desk also features a powder coated metal base for durability. As an add-on, this office desk accommodates optional Hidden Wireless Qi Charger by Eggtronics 425905 sold separately - visit sauder.com for more information. Finished in Brew Oak with Grand Walnut accents, this L-desk adds the perfect amount of storage and style to your home office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.