
57.64 in D X 30.59 in H, 55.91 in W X Engineered wood, Metal
Mfr # 431298
Zoro # G111227331
product price:Ā $158.99
/ea
Free Shipping & Returns
Key Features
Overall Width
55.91 in
Overall Depth
57.64 in
Overall Height
30.59 in
Finish
Prime OakĀ®
Material
Engineered wood, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
431298
Zoro #
G111227331
UPC #
042666115988
Country of Origin
China
Dimensions
Overall Width
55.91 in
Overall Depth
57.64 in
Overall Height
30.59 in
Details
Finish
Prime OakĀ®
Material
Engineered wood, Metal
Description
Find the motivation you need to tackle your big projects with the industrial elegant style and functional design of this L-shaped desk from the Market Commons collection. This L-shaped computer desk offers a spacious top surface that provides room for office essentials like your computer, home office dcor, photos of your family, and your favorite cup of coffee. The computer desk with storage features a strong and lightweight 1 in. panel construction, making it easy to assemble while remaining durable for years to come. This computer desk with drawers features a small storage drawer with metal runners and safety stops for extra pens, sticky notes, your stapler, and more. The large lower drawer with full extension slides holds letter-size hanging files, keeping your most important documents organized and easy to find. Two open shelves for additional storage help keep the top surface free of clutter. The durable, powder-coated metal frame and wire mesh shelf are the details that make this L-shaped computer desk with storage stand out. Finished on all sides for versatile placement, and a Prime Oak finish with Slate Gray accents, this home office desk is the ultimate upgrade for your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.