
58.42 in D X 29.92 in H, 58.46 in W X Engineered wood
Mfr # 433562
Zoro # G211227446
product price: $366.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Width
58.46 in
Overall Depth
58.42 in
Overall Height
29.92 in
Finish
Prime OakĀ®
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
433562
Zoro #
G211227446
UPC #
042666117135
Country of Origin
United States
Dimensions
Overall Width
58.46 in
Overall Depth
58.42 in
Overall Height
29.92 in
Details
Finish
Prime OakĀ®
Material
Engineered wood
Description
Create a rustic retreat with the L-shaped desk from the Pacific View collection. This home office desk features a spacious top surface with enough room for your computer, books, a lamp, and photos of your family, while still maintaining a sleek look. This L-shaped computer desk features a file drawer with full extension slides that holds letter or European size hanging files, keeping your important documents close at hand. A pencil drawer for smaller home office supplies features metal runners and safety stops. Open storage is essential, and this desk with file drawer features an adjustable shelf for you to customize your open storage space to fit your needs. Cord clutter is a thing of the past because this small office desk features two desktop grommets to keep your electronic cords organized and out of sight. This home office desk is finished on all sides, for a polished look from every angle. Finished in a Prime Oak, this L-shaped desk has a casual vibe and rustic sense that brings a warm design aesthetic to your home office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.