Zoro Homepage

58.66 in D X 29.76 in H, 65.12 in W X Engineered wood

  • Mfr # 431264

  • Zoro # G711227472


product price: $313.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
65.12 in
Overall Depth
58.66 in
Overall Height
29.76 in
Finish
Raven OakĀ®
Material
Engineered wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431264
Zoro #
G711227472
UPC #
042666096027
Country of Origin
United States

Dimensions

Overall Width
65.12 in
Overall Depth
58.66 in
Overall Height
29.76 in

Details

Finish
Raven OakĀ®
Material
Engineered wood

Description

If you spend a lot of time at your home office desk, you want it to look great. Right? Make your home workspace somewhere you want to be with this L-shaped desk from the Cottage Road collection. This L-shaped desk with drawers features a spacious top surface for your computer, a lamp, and photos of your family. Two drawers with full extensions slides make this farmhouse L-shaped desk the perfect place for your pens, your planner, stapler, and more. The lower drawer of this L-shaped desk with storage holds letter-size hanging files, so your most important documents are never far out of reach. A lower open shelf is featured for additional storage of books, binders, or a small storage bin. We know that keeping your home office desk tidy is important, that's why the modern farmhouse desk features two desktop grommet holes for easy electronic cord organizing. Finished on all sides for versatile placement in any room of your home, this desk with storage looks good no matter what angle you display it from. Finished in Raven Oak with Lintel Oak accents, this L-shaped home office desk will transform your space with familiar but fresh touches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.