This item is Discontinued.

Sauder 59.06 in D X 29.92 in H, 59.06 in W X Engineered wood, Metal 431621

59.06 in D X 29.92 in H, 59.06 in W X Engineered wood, Metal (Discontinued)

  • Mfr # 431621
  • Zoro # G411227550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
431621
Zoro #
G411227550
UPC #
042666118620
Country of Origin
China

Dimensions

Overall Width
59.06 in
Overall Depth
59.06 in
Overall Height
29.92 in

Details

Finish
Serene Walnutâ„¢
Material
Engineered wood, Metal

Description

For a simple, yet unique desk solution that packs a big punch, look no further than the L-shaped desk from the Ambleside collection. This L-shaped home office desk features a spacious top surface with enough area for your laptop, lamp, office supplies and a photo of your loved ones. Desktop grommet holes channel electrical cords to help keep the surface clutter-free. For convenience, this modern L-shaped desk features two drawers with full extension slides that hold letter-size hanging files. An additional smaller drawer also has full extension slides and stores office supplies close at hand. All three drawers include a geometric, fluted design on the fronts. The center open storage area gives this desk with cubby storage a place for storing a laptop, books, binders, or maybe a calendar. This L-shaped desk with drawers is finished on all sides for versatile placement in any room. Place it in the middle of the room or in a corner setting -it will look great from every angle. Finished in Serene Walnut with black accents and spindle legs, this L-shaped desk is the easy choice for a distinct home office desk.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.