Zoro Homepage

59.06 in D X 30 in H, 58.74 in W X Engineered wood

  • Mfr # 431764

  • Zoro # G611227541


product price: $259.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Overall Width
58.74 in
Overall Depth
59.06 in
Overall Height
30 in
Finish
Ashen Oakā„¢
Material
Engineered wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431764
Zoro #
G611227541
UPC #
042666121026
Country of Origin
United States

Dimensions

Overall Width
58.74 in
Overall Depth
59.06 in
Overall Height
30 in

Details

Finish
Ashen Oakā„¢
Material
Engineered wood

Description

Upgrade your home office space with this contemporary L-shaped desk form the East Rock collection. This L-shaped desk with file drawer features a spacious work surface for your laptop, notepads, a lamp, and more. A small storage drawer with metal runners and safety stops holds your pens and sticky notes. This desk with open storage features a lower drawer with full extension slides that holds letter-size hanging files, keeping your most important documents organized and easy to find. An open shelf for additional storage makes it easy to store your planner, extra office supplies, or the to-do list for easy access. Finished on all sides for versatile placement, this large L-shaped desk will look polished from every angle, no matter how you decide to arrange it in your home. An Ashen Oak finish with high-wear DuraGraph faux white marble accent makes this L-shaped desk the contemporary desk you've been looking for.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.