
59.06 in D X 30 in H, 59.06 in W X Engineered Wood, Metal, Glass
Mfr # 433646
Zoro # G411227307
product price:Â $242.99
/ea
Free Shipping & Returns
Key Features
Overall Width
59.06 in
Overall Depth
59.06 in
Overall Height
30 in
Finish
White
Material
Engineered Wood, Metal, Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
433646
Zoro #
G411227307
UPC #
042666128568
Country of Origin
China
Dimensions
Overall Width
59.06 in
Overall Depth
59.06 in
Overall Height
30 in
Details
Finish
White
Material
Engineered Wood, Metal, Glass
Description
For a modern style to spice up your home office, look no further than this glass top L-shaped desk from the Harper Heights collection. This metal frame L-shaped desk offers a spacious top surface with safety-tempered glass that has ample room for notepads, folders, laptop, and a hot cup of coffee. This contemporary L-shaped desk even has plenty of space for home dcor items like a table lamp, framed photos, or a decorative paper weight. Both drawers feature full extension slides for easy access, with the lower drawer able to accommodate letter-size hanging files. Additionally, the open shelf space above the upper drawer allows easy access to extra storage of work binders or miscellaneous supplies. This L-shaped desk with file drawer is finished on all sides, so it will look good from any angle. Finished in a clean white with powder coated gold metal accents and glass surfaces, this desk with open shelves provides a contemporary glam that will have your room looking good and you feeling motivated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.