
59.06 in D X 30 in H, 62.68 in W X Engineered wood, Metal
Mfr # 433588
Zoro # G211227521
product price: $216.99
/eaKey Features
Overall Width
62.68 in
Overall Depth
59.06 in
Overall Height
30 in
Finish
Glacier OakĀ®
Material
Engineered wood, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
433588
Zoro #
G211227521
UPC #
042666126984
Country of Origin
United States
Dimensions
Overall Width
62.68 in
Overall Depth
59.06 in
Overall Height
30 in
Details
Finish
Glacier OakĀ®
Material
Engineered wood, Metal
Description
A casual and natural upgrade to any home office - the L-shaped desk from the Larkin Ledge collection features simple forms and a clean finish with plenty of desk space. This home office L-shaped desk features a spacious top surface area, large enough to hold your monitor or laptop, keyboard, lamp, framed photos of family, and your cup of coffee. The upper storage drawer features metal runners and safety stops, making it easy to house your pens, pencils, stapler, and tape dispenser. This L-shaped desk with storage also includes a large file drawer with full extension slides. It holds letter-size hanging files to keep important files close at hand. This L-shaped desk with drawers includes an open cubby shelf for additional storage of your planner, folders, and more. Keep your desk free of cord clutter! A desktop grommet hole allows for channeling cords to keep your workspace tidy. This desk with open shelf is finished on all sides for versatile placement, meaning it will look great from every angle. With a Glacier Oak finish, this L-shaped desk will help you forget you are working.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.