This item is Discontinued.

Sauder 59.09 in D X 30.08 in H, 60.55 in W X Engineered wood, Metal 423742

59.09 in D X 30.08 in H, 60.55 in W X Engineered wood, Metal (Discontinued)

  • Mfr # 423742
  • Zoro # G611227329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
423742
Zoro #
G611227329
UPC #
042666050739
Country of Origin
China

Dimensions

Overall Width
60.55 in
Overall Depth
59.09 in
Overall Height
30.08 in

Details

Finish
Sindoori Mango®
Material
Engineered wood, Metal

Description

Who says your office space can't be as stylish as the rest of your home? Certainly not us! Create a beautiful look in your home office when you add the coastal-inspired style and design of this L-shaped desk from the Coral Cape collection. This home office desk offers a spacious top surface that provides you with the room you need for all your office essentials like your laptop, stacks of notepads, folders, and your hot cup of coffee. There's plenty of room for home dcor items like an accent lamp and framed photos too. The file drawer with full extension slides can hold letter-size hanging files so you can keep yourself organized. The storage drawer opens and closes on smooth metal runners for easy access storage of items like stamps and envelopes. This L-shaped computer desk is finished on all sides for versatile placement throughout your home. It's powder coated metal frame with satin gold finish is sure to make it stand out. Finished in Sindoori Mango, this L-shaped is just what your office space is missing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.