
60 in D X 30 in H, 60 in W X Engineered wood, Metal
Mfr # 431210
Zoro # G611227435
product price: $272.99
/ea
Free Shipping & Returns
Key Features
Overall Width
60 in
Overall Depth
60 in
Overall Height
30 in
Finish
Checked OakĀ®
Material
Engineered wood, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
431210
Zoro #
G611227435
UPC #
042666098915
Country of Origin
China
Dimensions
Overall Width
60 in
Overall Depth
60 in
Overall Height
30 in
Details
Finish
Checked OakĀ®
Material
Engineered wood, Metal
Description
For a home office that has style and storage, look no further than the L-shaped home office desk from the Iron City collection. This computer desk with drawers features a durable, 1 in. thick top making it easy to assemble, and durable. This desk with cubby storage also features two drawers for all of your work-from-home desk essentials. The lower drawer opens and closes on full extension slides and holds letter-size hanging files, keeping your papers organized and easy to find. This wood and metal L-shaped desk also features cubbyhole storage areas for your laptop or keyboard when you are not using it, your planner, pens, and more. A cord management system with three desktop grommets makes it easy to contain cord clutter. Finished on all sides for versatile placement, this L-shaped desk with storage will look polished from every angle. A Checked Oak finish and textured, powder coated metal pipe frame makes this L-shaped desk the easy addition to your home-no question.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.