
60.08 in D X 30.08 in H, 60.08 in W X Engineered wood, Metal
Mfr # 433372
Zoro # G411227451
product price:Â $257.99
/ea
Free Shipping & Returns
Key Features
Overall Width
60.08 in
Overall Depth
60.08 in
Overall Height
30.08 in
Finish
Blade Walnutâ„¢
Material
Engineered wood, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
433372
Zoro #
G411227451
UPC #
042666128490
Country of Origin
China
Dimensions
Overall Width
60.08 in
Overall Depth
60.08 in
Overall Height
30.08 in
Details
Finish
Blade Walnutâ„¢
Material
Engineered wood, Metal
Description
This modern L-shaped desk from the Walter Heights collection is a must-have for anyone looking to create a stylish and functional home office. The Blade Walnut finish paired with the powder-coated metal frame in an elegant champagne gold finish adds a touch of sophistication to this L-shaped desk. The spacious work surface of this home office desk provides ample room for multiple monitors, files, and more, allowing for an organized and efficient workspace. The small drawer features metal runners and safety stops for smooth operation, while the lower drawer with full extension slides holds letter-size hanging files. Cubbyhole storage is perfect for desk essentials and office supplies, keeping everything in this wood and metal desk within easy reach. Cord management is made easy with desktop grommets that keep the workspace tidy. Finished on all sides for versatile placement anywhere in the room, this desk with open storage is the perfect addition to any home office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.