
65.12 in D X 29.76 in H, 65.35 in W X Engineered wood, Metal
Mfr # 427478
Zoro # G311227537
product price: $138.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Overall Width
65.35 in
Overall Depth
65.12 in
Overall Height
29.76 in
Finish
Kiln Acacia®
Material
Engineered wood, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
427478
Zoro #
G311227537
UPC #
042666082617
Country of Origin
China
Dimensions
Overall Width
65.35 in
Overall Depth
65.12 in
Overall Height
29.76 in
Details
Finish
Kiln Acacia®
Material
Engineered wood, Metal
Description
Generous hidden storage and top surface space make this L-shaped desk from the Portage Park collection a no brainer add to your home office space. Two drawers on this L-shaped home office desk feature full extension slides, making storing your pens, sticky notes, business cards and more, a breeze. This modern L-shaped desk features a lower file drawer that holds letter or legal-size hanging files-ideal for your most important documents. For ultimate customization, the drawers can be configured on either the left or right side of this L-shaped desk with storage to accommodate your home. An open cubby shelf for additional storage means your planner, to-do list, and more are never far out of reach. Two desktop grommets ensure that your small office desk is free of cord clutter. Finished on all sides for a polished look, this desk will look complete from every angle. A durable, powder coated metal base and Kiln Acacia finish elevate this modern desk to a must-have for your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.