
65.2 in D X 30 in H, 65.12 in W X Engineered wood, Metal
Mfr # 434928
Zoro # G911227562
product price: $329.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Overall Width
65.12 in
Overall Depth
65.2 in
Overall Height
30 in
Finish
Pebble PineĀ®
Material
Engineered wood, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
434928
Zoro #
G911227562
UPC #
042666139304
Country of Origin
United States
Dimensions
Overall Width
65.12 in
Overall Depth
65.2 in
Overall Height
30 in
Details
Finish
Pebble PineĀ®
Material
Engineered wood, Metal
Description
We often have high expectations for a home office desk, as it can serve both employment and personal workspace needs. The L-shaped desk from the Sonnet Springs collection is up to the challenge of satisfying these dual demands. This home office L-shaped desk features a slide-out shelf for your keyboard and mouse which keeps the top surface available for laptops, file folders, or a printer. Storage is seamless with this L-shaped computer desk which features a file drawer with full extension slides that holds letter size hanging files to keep your documents organized. There is room for additional storage with an open cubby above the file drawer - a perfect spot for binders or reams of paper. Additionally, an adjustable shelf and space to accommodate a vertical CPU tower can be found behind the cabinet door. Keep your cables neatly organized and out of sight with the convenient cord management access in the modesty panel featured on this L-shaped desk with drawer. You can dive into your work on your new desk as soon as possible due to the quick and easy assembly with T-lock drawer system. Finished in Pebble Pine with a Khaki Pine top surface accent, this L-shaped desk with storage is the office refresher you've been waiting for.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.