
68.9 in D X 31.85 in H, 68.9 in W X Engineered wood
Mfr # 418270
Zoro # G911227289
product price: $519.99
/ea
Free Shipping & Returns
Key Features
Overall Width
68.9 in
Overall Depth
68.9 in
Overall Height
31.85 in
Finish
Salt OakĀ®
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
418270
Zoro #
G911227289
UPC #
042666005173
Country of Origin
United States
Dimensions
Overall Width
68.9 in
Overall Depth
68.9 in
Overall Height
31.85 in
Details
Finish
Salt OakĀ®
Material
Engineered wood
Description
Its time for an office revamp! Do your home office a favor and give it the update it has always needed by adding the simplistic beauty of this L-shaped desk from the Barrister Lane collection. In need of a little extra work space? Well we've got you covered! This L-shaped desk provides you with ample table top space for all your must-have office essentials - laptop, collection of notepads, cup of pens and even an accent lamp too! It features a large pencil drawer that opens and closes on smooth metal runners and can be fastened to either the left or right side of the desk to best fit your needs. It also features a spacious storage drawer for easy access storage of miscellaneous items like folders, your stapler, rubber bands and much more. The file drawer with full extension slides holds letter or legal size hanging files so you can keep all your important documents organized. Behind the framed panel door is a hidden storage area that includes an adjustable shelf and also accommodates a vertical CPU tower. It also features grommet holes so you can keep all your wires neat and out of the way. Finished on all sides in Salt Oak, this stunning L-shaped desk will have you feeling motivated in the office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.