Zoro Homepage

70in w Credenza Rao 3a A2

  • Mfr # 442819

  • Zoro # G316468201


product price: $704.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Frame Material
Engineered wood
Finish
Raven Oak
Width
70.157 in
Overall Depth
19.449 in
Overall Height
31.969 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442819
Zoro #
G316468201
UPC #
42666240253
Country of Origin
Viet Nam

Dimensions

Width
70.157 in
Overall Depth
19.449 in
Overall Height
31.969 in

Details

Frame Material
Engineered wood
Item
Credenza
Finish
Raven Oak

Description

Update the home with one easy addition that combines style with comfort and relaxation. Let the contemporary TV credenza from the Sauder Select collection provide a relaxed realm of soft modern design. Finished in Raven Oak, this credenza TV stand includes tactile details such as sliding doors that can be oriented with a inUin shape design or an arch shape design to embody a modern minimalist style. The durable, 1-inch-thick top surface of this TV stand with doors will accommodate up to a 77-inch television weighing 95 lbs. or less. Hidden storage behind sliding doors makes this sleek design double as discreet storage, including two adjustable LED backlit glass shelves, accompanied by a remote control. The center compartment of this LED-lit TV stand offers two large, adjustable shelves, with an enclosed back for easy cord access to set up gaming consoles or DVD players while keeping unsightly cable clutter hidden. This understated entertainment credenza will easily blend with other design elements to ensure a timeless and elegant look in any living space.


  • MULTI-ROOM STORAGE – This functional TV credenza can meet your storage needs in a variety of ways – entertainment, kitchen/dining, multimedia storage, or office.
  • SPACIOUS STORAGE – Hidden storage behind sliding doors. Two adjustable LED back lit glass shelves with remote control. Two large adjustable shelves in center compartment.
  • DURABILITY – This TV credenza holds up to a 77" TV weighing 95 lbs. or less.
  • DIMENSIONS – 70-1/8"W x 19-1/2"D x 32"H
  • CLEAR INSTRUCTIONS – With illustrated instructions and labeled parts, you'll set it up quickly and easily.
  • SAUDER TRUSTED SERVICE – For questions about product or assembly, we are here to help.
  • Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.