Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-Cube Organizer Myo 3a , Versatile design creates multiple storage solutions

  • Mfr # 431286

  • Zoro # G211228818


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
13.03 in
Overall Height
57.87 in
Finish
Mystic OakĀ®
Material
Engineered wood
Overall Width
29.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431286
Zoro #
G211228818
UPC #
42666094733
Country of Origin
Viet Nam

Dimensions

Overall Depth
13.03 in
Overall Height
57.87 in
Overall Width
29.84 in

Details

Finish
Mystic OakĀ®
Material
Engineered wood

Description

Kick clutter and chaos to the curb. Become the master of organization with the versatile storage options of this 8-cube organizer from the Sauder Select collection. This tall storage bookcase features eight spacious cubbyholes for convenient storage of items like your collection of books, work binders and 13-inch storage bins and baskets sold separately. This 8-cube storage unit also makes a great spot to display home dcor items like decorative plants, your array of knick-knacks, and photos of your family and friends too. You can find a place for all your things! It's finished on all sides for versatile placement throughout any room in your home, meaning this cube bookshelf will look polished from every angle. Whether you need horizontal or vertical storage, this 8-cube organizer will accommodate your specific configuration preference. Finished in Mystic Oak, this basket cubby storage gives your home the style you want with the functionality that you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.