Zoro Homepage

8-Cube Organizer Rural Pine 3a , Versatile design creates multiple storage solutions

  • Mfr # 431400

  • Zoro # G411228670


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Height
57.87 in
Material
Engineered wood
Finish
Rural Pineā„¢
Width
29.84 in
Depth
13.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431400
Zoro #
G411228670
UPC #
42666094771
Country of Origin
Viet Nam

Dimensions

Height
57.87 in
Width
29.84 in
Depth
13.03 in

Details

Material
Engineered wood
Finish
Rural Pineā„¢

Description

No home is complete without a place to store and show off your cool stuff. Organize all your miscellaneous items without having to sacrifice on style with this 8-cube organizer from the Sauder Select collection. This tall storage bookcase features eight spacious cubbyhole areas that provide you with the ideal amount of space to store a variety of different items like your collection of best-selling novels, stacks of your favorite work binders, and 13 in.x13 in. storage baskets and bins sold separately. This 8-cube storage furniture also makes a great place to display home dcor items like picture frames, bobble heads, and all your accomplished awards. You can find room for all your around-the-home goodies! This cube bookshelf is finished on all sides, and can be used horizontally or vertically, so you can place it anywhere throughout your home. Finished in Rural Pine, its simple design and charming good looks make this basket cubby storage a perfect fit no matter where it stands.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.