
Ambleside Storage Cabinet Sw , Four adjustable shelves and two fixed shelves
Mfr # 431619
Zoro # G611228159
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Material
Engineered wood, Metal
Width
25.98 in
Height
58.19 in
Overall Depth
15.67 in
Finish
Serene Walnutâ„¢
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
431619
Zoro #
G611228159
UPC #
042666118606
Country of Origin
China
Dimensions
Width
25.98 in
Height
58.19 in
Overall Depth
15.67 in
Details
Material
Engineered wood, Metal
Finish
Serene Walnutâ„¢
Description
If you are looking for a multifunctional option that provides storage and display, say 'hello' to this storage cabinet with door from the Ambleside collection. This modern storage cabinet features two fixed shelves and four adjustable shelves to accommodate a variety of items. Customize your living room storage cabinet to display or store books, home dcor, organizing bins with craft supplies, picture frames, and so much more. It includes a decorative door with geometric fluted design, so items can be hidden and stored out of sight if you wish. Display the best and forget the rest with this 4-shelf storage cabinet. Detailed with spindle legs and finished in a warm Serene Walnut finish with black accents, this stylish wood cabinet spruces up any room with a modern design and multifunctional use. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative furniture solutions we offer to you!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.