Zoro Homepage

Aspen Post Coffee Table Pmo , Durable, 1 in. thick top for dependable display options

  • Mfr # 433960

  • Zoro # G511227627


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Width
32.2 in
Length
29.53 in
Height
19.02 in
Finish
Prime OakĀ®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433960
Zoro #
G511227627
UPC #
042666131858
Country of Origin
United States

Dimensions

Width
32.2 in
Length
29.53 in
Height
19.02 in

Details

Finish
Prime OakĀ®

Description

The comfortable feel of a natural, rustic setting for your living room, den, or family room is easily attainable with this storage coffee table from the Aspen Post collection. The light and neutral Prime Oak finish makes this coffee table with storage drawer a charming addition to your home. This living room coffee table features one large storage drawer with easy-to-use full extension slides, perfect for storing large items like a plush, fleece throw or pillows; or stash smaller items like remotes, books, video games and controllers or movies. This coffee table with drawer features a durable and expansive surface for playing board games, coloring, snacking, and more. An open storage area with an adjustable shelf provides a perfect spot to display family photos and treasures. A quick and easy assembly process is made possible by the slide-on moldings and T-lock drawer system, making this coffee table with open storage an easy and attainable upgrade to your living dcor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.