Zoro Homepage

Aspen Post Large Credenza Pmo

  • Mfr # 427018

  • Zoro # G411228823


product price: $396.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Depth
19.29 in
Overall Height
29.72 in
Material
Engineered wood
Overall Width
65.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427018
Zoro #
G411228823
UPC #
042666061889
Country of Origin
United States

Dimensions

Overall Depth
19.29 in
Overall Height
29.72 in
Overall Width
65.12 in

Details

Finish
Prime Oak®
Material
Engineered wood

Description

Versatile storage in your home should feature hideaway and open storage. Voila! In comes the file credenza from the Aspen Post collection. Whether your home office or living room need extra storage, this wood storage credenza has the answer for you. Designed with your home office needs in mind, this office cabinet has a pull out, adjustable printer shelf for easy access to your recently printed document. Additionally, there is an adjustable shelf behind the doors to accommodate office or home items of various heights. The top is a 1 in. thick, durable surface ideal for office or home dcor, books, a lamp and photos of your family. Featuring quick and easy assembly with patented slide-on moldings and a light Prime Oak finish, this entertainment credenza adds useful closed and open storage to any room in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.