
Aspen Post Large Credenza Pp
Mfr # 433681
Zoro # G511228808
product price: $236.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Depth
19.29 in
Overall Height
29.72 in
Overall Width
65.12 in
Finish
Pebble PineĀ®
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
433681
Zoro #
G511228808
UPC #
042666128810
Country of Origin
United States
Dimensions
Overall Depth
19.29 in
Overall Height
29.72 in
Overall Width
65.12 in
Details
Finish
Pebble PineĀ®
Material
Engineered wood
Description
The best storage furniture in your home should include a combination of hidden and open storage. This office credenza from the Aspen Post collection offers that coveted combo. Whether your home office or living room needs extra storage, this office cabinet has the answer for you. Designed with your home office requirements in mind, this storage credenza has a large adjustable shelf that pulls out on metal slides for easy access to your printer. Additionally, the hidden storage behind double doors includes an adjustable shelf to accommodate office or home items of various sizes. The top is a 1 in. thick, durable surface ideal for office or home dcor, books, a lamp, and framed photos. Place a turntable or speakers on the top surface for use as an entertainment credenza. Featuring quick and easy assembly with slide-on moldings and a natural Pebble Pine finish, this credenza with pull out shelf is a versatile storage piece that adds functionality to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.