Zoro Homepage

Aspen Post Night Stand Pmo , Durable, 1 in. thick top for dependable display options

  • Mfr # 433957

  • Zoro # G911228064


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Finish
Prime OakĀ®
Width
22.99 in
Height
26.02 in
Depth
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433957
Zoro #
G911228064
UPC #
042666131865
Country of Origin
United States

Dimensions

Width
22.99 in
Height
26.02 in
Depth
18.5 in

Details

Finish
Prime OakĀ®

Description

This single drawer nightstand from the Aspen Post collection will upgrade your bedroom in a flash with its quick and easy assembly, which features the user-friendly T-lock drawer system and easy-to-install slide on moldings. Your new nightstand with open shelf is finished on all sides for versatile placement anywhere in your home, whether using it next to the bed or beside the couch. This bedside table with drawer has an open shelf that provides additional storage for your magazines, home dcor, small organizing bins, and more. Featuring a drawer with metal runners and safety stops, this nightstand with open storage has a place for all of your bedtime essentials - hair ties, phone cables and chargers, or your favorite novel. The 1-drawer nightstand has a durable, one-inch thick, top surface with plenty of space for a glowing bedside lamp, glass of water, or your stack of books. Finished in the neutral Prime Oak, this nightstand will fit seamlessly into any bedroom dcor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.