
Aspen Post Small Credenza Pmo
Mfr # 427020
Zoro # G711228820
product price: $333.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
19.45 in
Overall Height
29.76 in
Material
Engineered wood
Overall Width
47.09 in
Finish
Prime OakĀ®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
427020
Zoro #
G711228820
UPC #
042666061865
Country of Origin
United States
Dimensions
Overall Depth
19.45 in
Overall Height
29.76 in
Overall Width
47.09 in
Details
Material
Engineered wood
Finish
Prime OakĀ®
Description
Add much needed storage space without feeling cramped in your home office with this small but functional file credenza from the Aspen Post collection. The top of this filing credenza features a strong and lightweight 1 in. panel construction - meaning, it is perfect for your heavier home office essentials while remaining easy to assemble and rearrange. This wood file cabinet features an adjustable shelf behind the door located on the right side. The adjustable shelves allow you to modify the file cabinet to accommodate items of various heights, allowing you to customize this item to your specific needs. Versatile, sleek and adjusts to your needs: What more could you ask for? Well, a file drawer of course. This single drawer file cabinet includes a file drawer with full extension slides that holds letter or legal-size hanging files. This keeps your documents organized and easy to locate. We know your time is precious, that is why this unit features quick and easy assembly with patented T-lock drawer system so your file credenza will be assembled in no time. Finished in a Prime Oak and featuring attractive hardware, this file credenza is the perfect addition to your home office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.