Zoro Homepage

Aspen Post Small Credenza Pp , Spacious top features strong and lightweight 1 in. panel construction

  • Mfr # 433682

  • Zoro # G611228203


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
19.45 in
Finish
Pebble PineĀ®
Height
29.76 in
Width
47.09 in
Material
Engineered wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433682
Zoro #
G611228203
UPC #
042666128797
Country of Origin
United States

Dimensions

Overall Depth
19.45 in
Height
29.76 in
Width
47.09 in

Details

Finish
Pebble PineĀ®
Material
Engineered wood

Description

Versatility and style. That's what is offered with this file credenza from the Aspen Post collection. The top of this office file cabinet features a strong and lightweight 1 in. panel construction - meaning, it is perfect for your heavier home office essentials like a printer while remaining easy to assemble and rearrange. This office storage credenza features an adjustable shelf behind the right-side door. The adjustable shelf allows you to modify the file cabinet to customize the storage space to your specific needs. Versatile, beautiful, and personalized to your needs: what more could you ask for? Well, a file drawer would be helpful. This file credenza includes a file drawer with full extension slides to hold letter or legal-size hanging files. This keeps your documents organized and easy to find. We know your time is precious, so this office storage cabinet with drawer also offers quick and easy assembly with a T-lock drawer system which reduces assembly time. Finished in a distressed Pebble Pine and featuring attractive hardware, this file storage credenza is the perfect addition to your home office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.