
August Hill Lateral File Wh W/ Loa Top
Mfr # 430760
Zoro # G611228128
product price: $232.19
/ea
Free Shipping & Returns
Key Features
Height
29.25 in
Material
Engineered wood
Overall Depth
19.53 in
Width
32.28 in
Finish
Soft White®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
430760
Zoro #
G611228128
UPC #
042666093620
Country of Origin
United States
Dimensions
Height
29.25 in
Overall Depth
19.53 in
Width
32.28 in
Details
Material
Engineered wood
Finish
Soft White®
Description
Simple and elegant, but gets the job done. This 1 drawer lateral file cabinet from the August Hill collection is a bright addition to the home office. This open shelf filing cabinet features a drawer with full extension slides that holds letter, legal, or European size hanging files. An upper, open shelf above the drawer provides additional storage for books, binders, folders, and more. The top surface of this lateral file cabinet can hold your printer, a lamp, home dcor, or photos of your family. Finished on all sides for versatile placement, this 1-drawer file cabinet will look polished from every angle, no matter how you arrange it. Assembly is quick and easy with a T-lock drawer system, meaning you'll get to organizing your home as soon as possible. Finished in a Soft White with Lintel Oak accent, this legal-size filing cabinet is the simple, but effective, piece that will upgrade your home office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.