Barrister Lane 3-Drawer Chest Sm , Safety tested for stability to help reduce tip-over accidents

  • Mfr # 433358

  • Zoro # G811228140


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Material
Engineered wood
Finish
Sindoori Mango®
Depth
16.69 in
Height
29.37 in
Width
36.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433358
Zoro #
G811228140
UPC #
042666116190
Country of Origin
United States

Dimensions

Depth
16.69 in
Height
29.37 in
Width
36.46 in

Details

Material
Engineered wood
Finish
Sindoori Mango®

Description

Create versatile storage options and add beautiful style and design to your home with this 3-drawer chest from the Barrister Lane collection. This bedroom chest of drawers features three large drawers that open and close on smooth metal runners for easy access storage of an array of different items like sweatshirts, bathroom linens, extra bed sheets, and more. The spacious top surface of this 3-drawer dresser can be used to display home dcor items like decorative plants and picture frames or to accommodate up to a 40 in. TV weighing 50 lbs. or less for endless hours of entertainment. Assembly is easy with a T-lock drawer system that allows for a quicker assembly. This wood chest of drawers looks good no matter where it stands in your home - the bedroom, your office or in the living room. Finished in Sindoori Mango, this bedroom furniture is the solution to all your storage woes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.