Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrister Lane Bookcase Sao

  • Mfr # 414726

  • Zoro # G716078215


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Width
53.15 in
Color
Salt Oak
Height
47.52 in
Length
12.126 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
414726
Zoro #
G716078215
UPC #
042666153980
Country of Origin
United States

Dimensions

Width
53.15 in
Height
47.52 in
Length
12.126 in

Details

Color
Salt Oak
Item
Bookcase

Description

Never sacrifice style to add extra storage in the home. A Sauder cubby bookcase for storage and display is the perfect solution for home fashion fixes. From the Barrister Lane storage furniture collection, this bookcase features 10 cubbyholes for organization, storage, and display of home essentials in any room- from the bedroom to the living room or even the kitchen. Stylishly store and display a collection of books, decorative knick-knacks, miscellaneous office supplies, and household items. There is plenty of room for all oodles of stuff on this bookcase. Keep the home organized and clutter-free by adding labels to the ID label tags on this bookcase. Label each cubby so to easily find what lies inside, without sorting through a stack of items. Use the spacious top surface to display a speaker system, an accent lamp, a vase full of flowers and more. Functional storage compartments and style make this bookcase the perfect fit for any room. The neutral Salt Oak finish perfectly coordinates with other room accents, for the ultimate versatile storage solution

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.