Zoro Homepage

Barrister Lane Bookcase Wp

  • Mfr # 423672

  • Zoro # G316078189


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Width
53.15 in
Length
12.126 in
Height
47.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423672
Zoro #
G316078189
UPC #
042666045018
Country of Origin
United States

Dimensions

Width
53.15 in
Length
12.126 in
Height
47.52 in

Details

Item
Bookcase
Color
White Plank

Description

Stack, store and display. Create a versatile storage and display area in your home while adding beautiful style and design with this bookcase from the Barrister Lane collection. This good-looking bookshelf features ten spacious cubbyholes that are ideal for storing items like stacks of books, school binders, baskets and organizing bins. These cubbyholes also make a great spot to display home decor items like decorative plants, collectables and framed photos of the family. This cubby bookcase accommodates ID label tags so you can keep track of all your stuff. The spacious top shelf with a gallery display is perfect for displaying other household items like sweet smelling potpourri and your array of knick-knacks. Style this storage bookcase how you like - its reversible back panel features both Cobblestone and a White Plank finish. Finished in White Plank, this one-of-a-kind cubbyhole bookcase will have your home feeling organized and clutter-free in no time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.