Zoro Homepage

Barrister Lane Storage Credenza Sao A2

  • Mfr # 414721

  • Zoro # G916078213


product price: $492.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Width
70.157 in
Color
Salt Oak
Height
32.559 in
Length
19.094 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414721
Zoro #
G916078213
UPC #
042666153942
Country of Origin
United States

Dimensions

Width
70.157 in
Height
32.559 in
Length
19.094 in

Details

Item
Credenza
Color
Salt Oak

Description

It's time for a home upgrade. Add charming style and a beautiful aesthetic to any room in your home with this credenza from the Barrister Lane collection. It features a spacious top surface that provides you with ample room to display your favorite home decor items like your array of knick-knacks, decorative plants, an accent lamps and photos of your family too. Its spacious top surface also accommodates up to an 80'' TV, making it the perfect spot to cozy up around to have all-day movie marathons or binge watch your favorite show with your friends. Behind each set of framed, safety-tempered glass doors is a large adjustable shelf that can move to different heights to create flexible storage options for items of all shapes and sizes. The enclosed back panel includes cord access so you can keep all your wires neat and out of the way. Finished in Salt Oak and detailed with stylish hardware, this stunning credenza is everything your home needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.