
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
414108
Zoro #
G211227774
UPC #
042666153911
Country of Origin
United States
Dimensions
Depth
13.5 in
Height
75.04 in
Width
35.55 in
Details
Finish
Salt OakĀ®
Material
Engineered wood
Description
Create versatile storage options in your home without sacrificing style with this tall bookcase from the Barrister Lane collection. This handsome bookcase features ten storage cubbyholes for you to organize, store and display all your around home essentials - your collection of cookbooks, decorative knick-knacks, miscellaneous office supplies and bins full of house hold items too. It has a place for all your stuff! Each cubbyhole accommodates an ID label tag so you can keep your home organized and clutter free. Easily label each cubby so you can find what you are looking for fast! Its convenient storage options and beautiful style make this bookcase a perfect fit for any room in your home - in your office, the living room, down the hallway or even in the bedroom! It looks good no matter where it stands! Finished in Salt Oak, this one-of-a-kind tall bookcase is the solution to all your storage woes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.