Zoro Homepage

Base Storage Cabinet Rp 3a

  • Mfr # 443664

  • Zoro # G816468206


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
16.26 in
Finish
Rural Pine
Material
Engineered wood
Width
28.976 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443664
Zoro #
G816468206
UPC #
42666240215
Country of Origin
Thailand

Dimensions

Overall Depth
16.26 in
Height
37.756 in
Width
28.976 in

Details

Finish
Rural Pine
Material
Engineered wood
Item
Storage Cabinet

Description

This 2-door storage cabinet from Sauder is solid proof that good things come in small packages. Behind the doors, this base cabinet has hidden storage that features two adjustable shelves for the versatility to store household items of all shapes and sizes. There is plenty of room for stacking blankets, board games or books. This double door storage cabinet is a small but mighty clutter buster, with a shorter stature that will fit in tight spaces with a lower height clearance. The sturdy surface of this low storage cabinet provides an ideal space for an accent lamp, plants, framed photos, and more. The knotted woodgrain of the Rural Pine finish lends a rustic charm to this storage cabinet with adjustable shelves, while the classic hardware and framed doors provide a transitional style that will blend with any home decor. Because living spaces come in all shapes and sizes, we think storage options should too.


  • MULTI-ROOM STORAGE – This functional cabinet can meet your storage needs in a variety of rooms – living room, kitchen, utility, or bathroom.
  • ADJUSTABLE SHELVING – Two adjustable shelves for the ultimate storage versatility. Each adjustable shelf has a maximum weight capacity of 25 lbs.
  • DIMENSIONS – 29"W x 16-1/4"D x 37-3/4"H
  • SAFETY FIRST – Wall anchor kit provided to help prevent tip-over accidents.
  • CLEAR INSTRUCTIONS – With illustrated instructions and labeled parts, you'll set it up quickly and easily.
  • SAUDER TRUSTED SERVICE – For questions about product or assembly, we are here to help.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.