Zoro Homepage

Base Storage Cabinet Srm 3a

  • Mfr # 443665

  • Zoro # G016468211


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Width
29.016 in
Finish
Spring Maple
Overall Depth
16.26 in
Material
Engineered wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443665
Zoro #
G016468211
UPC #
42666240222
Country of Origin
Thailand

Dimensions

Width
29.016 in
Overall Depth
16.26 in
Height
37.756 in

Details

Finish
Spring Maple
Material
Engineered wood
Item
Storage Cabinet

Description

Introducing the low storage cabinet from Sauder, because living spaces come in all shapes and sizes, so storage options should too. This 2-door storage cabinet is sure to optimize an extra corner or elevate a limited space into an organization oasis, with a shorter stature that can fit in tight spaces with a lower height clearance. Behind the doors, this base cabinet has hidden storage that features two adjustable shelves with the versatility to store household items of all shapes and sizes. There is plenty of room for stacking blankets, board games or books. The spacious top of this storage cabinet with adjustable shelves provides an ideal surface for an accent lamp, plants, framed photos, and more. The rustic, distressed woodgrain of the Spring Maple finish lends a rugged appeal, while the classic hardware and framed doors provide a transitional style that will blend with any home decor. This double door storage cabinet is solid proof that good things come in small packages.


  • MULTI-ROOM STORAGE – This functional cabinet can meet your storage needs in a variety of rooms – living room, kitchen, utility, or bathroom.
  • ADJUSTABLE SHELVING – Two adjustable shelves for the ultimate storage versatility. Each adjustable shelf has a maximum weight capacity of 25 lbs.
  • DIMENSIONS – 29"W x 16-1/4"D x 37-3/4"H
  • SAFETY FIRST – Wall anchor kit provided to help prevent tip-over accidents.
  • CLEAR INSTRUCTIONS – With illustrated instructions and labeled parts, you'll set it up quickly and easily.
  • SAUDER TRUSTED SERVICE – For questions about product or assembly, we are here to help.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.