Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beginnings 3-Shelf Bookcase Sw

  • Mfr # 415541

  • Zoro # G616078216


product price: $57.79
/ea

Key Features

Color
Soft White
Height
35.276 in
Length
11.496 in
Width
24.567 in
Features
Two adjustable shelves, Enclosed back panel, Soft White® finish.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
415541
Zoro #
G616078216
UPC #
42666155939
Country of Origin
Malaysia

Dimensions

Height
35.276 in
Length
11.496 in
Width
24.567 in

Details

Color
Soft White
Item
3-Shelf Bookcase
Features
Two adjustable shelves, Enclosed back panel, Soft White® finish.

Description

Looking to organize and contain the clutter in your home? Well we've got just what you need with this 3-shelf bookcase from the Beginnings collection. This good-looking bookshelf features three spacious shelves that provide you with the perfect amount of room for you to store and display a variety of different things ranging from storage bins and stacks of books to decorative plants and your array of knick-knacks. You can find a place for all your things! Two of its shelves are adjustable, giving you the ability to move them to different heights to create flexible storage options for items of all shapes and sizes. It accommodates all your needs! Its sleek design and simple style make it a great fit for any room in your home - in the living room, down the hallway, in your office or even in the bedroom. It looks good no matter where it stands! Finished in Soft White, this bookcase is the solution to your storage woes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.