
Boulevard Cafe Dining Chair Wh&camel 3a , Includes two chairs
Mfr # 429584
Zoro # G411229127
product price: $37.49
/eaKey Features
Material
Engineered wood, Metal
Width (In.)
18.5 in
Depth (In.)
23.46 in
Height (In.)
32.44 in
Finish
Mixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
429584
Zoro #
G411229127
UPC #
042666081474
Country of Origin
China
Dimensions
Width (In.)
18.5 in
Depth (In.)
23.46 in
Height (In.)
32.44 in
Details
Material
Engineered wood, Metal
Finish
Mixed
Description
Bring a beautiful cottage aesthetic to your home with this dining chair set of 2 from the Boulevard Caf collection. These kitchen table chairs set come complete with a pair of chairs to place around your dining table, kitchen island, breakfast bar, or wherever you need more seating in your home. The brown leatherette back of these dining room chairs are comfortable without weighing down the chair, making them easy to move and rearrange throughout your home. The faux woodgrain seat of this kitchen chair set adds a light and rustic touch to any room in your home. A durable, powder coated white metal frame ensure that this faux leather kitchen chair is built to withstand moves and daily use. Upgrade your home with this stylish kitchen chair set. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative furniture solutions we offer to you! This item is for residential use only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.