
Briarbrook Office Credenza Bo , Hidden storage behind center doors for books, binders, and more (Discontinued)
- Mfr # 430074
- Zoro # G611227770
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
430074
Zoro #
G611227770
UPC #
042666095617
Country of Origin
China
Dimensions
Overall Depth
18.5 in
Overall Height
29.76 in
Overall Width
64.02 in
Details
Finish
Barrel OakĀ®
Material
Engineered wood, Metal
Description
Bring sleek but versatile storage to your home or office lobby with this credenza cabinet from the Briarbrook collection. This office credenza can house a wide array of items-like home office essentials, books, your favorite pieces of art, as well as brochures, maps, and other office necessities. Hidden storage behind the center set of doors on this credenza storage cabinet allows for discrete storage of binders, folders, and other items that the office needs to have on hand. This modern credenza features two file drawers with full extension slides that hold letter-size hanging files-keeping last year's reports, training documents, and other important files close and easy to find. This credenza file cabinet is finished on all sides for versatile placement around the home or office: It will look polished from every angle. Finished in Barrel Oak with a durable, powder coated metal frame and perforated lower shelf open storage area, this credenza is the do-it-all piece of furniture your office has been missing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.