Zoro Homepage

Briarbrook Utility Base Bo

  • Mfr # 430075

  • Zoro # G211229198


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Depth
18.5 in
Width
32.16 in
Finish
Barrel OakĀ®
Material
Engineered wood, Metal
Height
29.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430075
Zoro #
G211229198
UPC #
042666095624
Country of Origin
China

Dimensions

Depth
18.5 in
Width
32.16 in
Height
29.76 in

Details

Finish
Barrel OakĀ®
Material
Engineered wood, Metal

Description

In need of a little extra storage space in your home office or workspace? We've got you covered! Create the storage space you need while adding the style that you want with this library cabinet from the Briarbrook collection. Behind the two doors of this base storage cabinet is a hidden storage area that features a large adjustable shelf that can move to different heights to create flexible storage for items of all shapes and sizes. This space is ideal for stowing away items such as stacks of manuals, work binders, your collection of folders, and other office necessities. This library storage cabinet also features a storage drawer with full extension slides for easy access to miscellaneous office supplies like pens, your planner, a padfolio, and more. The spacious top surface of this 2-door base cabinet is perfect for displaying your favorite home dcor items like your collection of knick-knacks, awards and achievements, decorative plants, and photos of your family. Finished on all sides for versatile placement, this office storage cabinet will look polished from all angles. A Barrel Oak finish and powder coated metal frame for durability are the final touches that take this library base cabinet from in.Nice, in. to in.Amazing! in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.