Zoro Homepage

Briarbrook Utility Hutch Bo ,

  • Mfr # 430076

  • Zoro # G611229200


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Height
36.77 in
Material
Engineered wood, Metal
Finish
Barrel OakĀ®
Width
32.28 in
Depth
11.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430076
Zoro #
G611229200
UPC #
42666095631
Country of Origin
China

Dimensions

Height
36.77 in
Width
32.28 in
Depth
11.54 in

Details

Material
Engineered wood, Metal
Finish
Barrel OakĀ®

Description

More storage and display space is never far away with this library hutch from the Briarbrook collection. This hutch functions as a 2-shelf bookcase while easily attaching to other Briarbrook items-- Lateral File 430070 or Library Base 430075. Hutches allow you to expand the furniture you already know and love by providing extra storage shelves -- perfect for books, binders, folders, home dcor, or photos of your family. One large adjustable shelf allows for versatile display options to accommodate items of various sizes. Small cubby organizers allow this library bookcase to provide more office storage for printer paper, your planner, mail, and more. Finished in Barrel Oak with a powder coated metal frame, this library hutch is an easy, and affordable, way to add more storage space to your home office or workspace items. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative furniture solutions we offer to you!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.