Cannery Bridge 4-Drawer Chest Sma , Safety tested for stability to help reduce tip-over accidents

  • Mfr # 424187

  • Zoro # G111227881


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Material
Engineered wood
Finish
Sindoori Mango®
Height
41.5 in
Depth
17.56 in
Width
31.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
424187
Zoro #
G111227881
UPC #
042666046251
Country of Origin
United States

Dimensions

Height
41.5 in
Depth
17.56 in
Width
31.26 in

Details

Material
Engineered wood
Finish
Sindoori Mango®

Description

There is no such thing as having too much storage space, right? Right! Create versatile storage options while adding beautiful style and design to your bedroom with this 4-drawer chest from the Cannery Bridge collection. This dresser features four large drawers that open and close on smooth metal runners for easy access storage of a variety of different things like stacks of slacks and your favorite button-up shirts to big cozy sweaters and your collection of t-shirts. You can find room for all your things! Each drawer also includes safety stops for added safety for you and your family. This chest of drawers features a spacious top surface that makes an ideal place to store additional bedroom essentials and home dcor items like bottles of cologne, an accent lamp, your makeup bag and photos of your family and friends. The side panels of this 4-drawer chest feature a unique herringbone pattern that adds an extra touch of detail to your bedroom. Finished in Sindoori Mango, this handsome chest is just what you've been looking for.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.